This item is Discontinued.

Officeworks By Sauder 29.488 in D X 29.291 in H, 71.102 in W X Engineered wood 431510

29.488 in D X 29.291 in H, 71.102 in W X Engineered wood (Discontinued)

  • Mfr # 431510
  • Zoro # G412892153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431510
Zoro #
G412892153
UPC #
042666166058
Country of Origin
United States

Dimensions

Overall Width
71.102 in
Overall Depth
29.488 in
Overall Height
29.291 in

Details

Finish
Hudson Elm
Material
Engineered wood

Description

Upgrade your commercial office space and storage capacity with the Affirm 72in desk with 3 drawer pedestal file cabinet office bundle. This 72in x 30in commercial desk is constructed with a durable, 1in thick top surface large enough to hold your file organizer, to do list, computer, and a decorative lamp. The resilient melamine top surface is heat, stain, and scratch resistant, ensuring this desk shell is made to last. A cord management system with two desk top grommet holes prevents unsightly cords from becoming a bother. Adjustable levelers ensure that your commercial desk will be level, stable, and aligned on the trickiest office terrain. This 3 drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required. Two small drawers are ideal for storing office essentials like note cards, sticky notes, your pens, and more. The locking, lower drawer of this mobile file cabinet features full extension slides and holds letter or European size hanging files, keeping your documents safe and secured. This commercial filing cabinet includes an interlocking safety mechanism that prevents all drawers opening at the same time. Hidden casters for easy movement around the office allow you to easily rearrange your space. This file pedestal is finished on all sides for versatile placement at the officeit will look complete no matter how you arrange it. Finished in a sleek Hudson Elm, this commercial office desk with storage puts the style back in stylish office.
  • This bundle set includes 427427 72" x 30" Desk and 427410 3-Drawer Mobile Pedestal.
    72" x 30" Desk features a durable, 1" thick top for your computer, lamp, notebook and more.
    Melamine top surface is heat, stain, and scratch-resistant.
    Impact resistant, high-grade thermoplastic edges.
    Cord management system with two desk top grommet holes keep your desk clutter free.
    Adjustable levelers for optimal ergonomics and configurability.
    Meets BIFMA standard x5.5 for safety, durability, and structural performance.
    Finished in Hudson Elm.
    3-Drawer Mobile Pedestal comes fully assembled (minimal hardware attachment required)
    Two small drawers with metal runners and safety stops for notepads, your planner, and more.
    Locking, lower drawer with full extension slides holds letter or European size hanging files.
    Interlocking safety mechanism prevents all drawers opening together.
    Hidden casters for easy mobility and option for rearrangement around the office.
    Finished on all sides for versatile placement and a polished look.
    Meets BIFMA standard x5.9 for safety, durability, and structural performance.
    Finished in Hudson Elm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.