Zoro Homepage

Affirm 3 Drawer Mobile File Ne Ua

  • Mfr # 427876

  • Zoro # G716078406


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Width
15.551 in
Length
19.449 in
Color
Noble Elm
Overall Height
28.425 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427876
Zoro #
G716078406
UPC #
042666096072
Country of Origin
United States

Dimensions

Width
15.551 in
Length
19.449 in
Overall Height
28.425 in

Details

Item
3-Drawer Mobile File Cabinet
Color
Noble Elm

Description

Bring a classic office feel with a modern office pedestal file cabinet from the Affirm collection. This 3-drawer pedestal file cabinet features two small drawers with metal runners and safety stops that are ideal for storing office essentials like note cards, sticky notes, your pens, and more. The locking, lower drawer of this file cabinet features full extension slides and holds letter or European size hanging files, ensuring that your documents are easy to find and secured. This commercial filing cabinet includes an interlocking safety mechanism that prevents all drawers opening at the same time. Hidden casters for easy movement around the office allow you to easily rearrange your space with your mobile file cabinet. This file pedestal is finished on all sides for versatile placement at the office-it will look complete no matter how you arrange it. Finished in a Noble Elm, commercial filing cabinets like this one, instantly upgrades your office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.