Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Affirm 60 in. X 36 in. Hutch Ne

  • Mfr # 427446

  • Zoro # G816078382


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Height
36.024 in
Width
59.055 in
Length
14.488 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427446
Zoro #
G816078382
UPC #
042666096256
Country of Origin
United States

Dimensions

Height
36.024 in
Width
59.055 in
Length
14.488 in

Details

Item
60" Desktop Hutch in Noble Elm
Color
Noble Elm

Description

Is the clutter and chaos beginning to get a little out of hand in your office? Don't worry, we've got you covered! Add a little style and a whole lot of extra storage to your office space with this desktop hutch from the Affirm collection. Behind its storage doors, this 60'' hutch offers a hidden storage area that provides you with a convenient space to stow away office items like your collection of folders, assortment of binders, and any other items that you prefer not be seen. Office desk hutches create convenient storage space without taking up precious floor space. Attach this desktop hutch with doors to 427441 Desk 60'' x 24'' or 427443 Desk 60'' x 30'' for a completed look. Finished in Noble Elm, this office hutch will give your space that professional look you desire. Add a 60-inch hutch to your desk today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.