
Pre-Inked Message Stamp with Blank Date Box, POSTED, 1.63"x0.38", Red (Discontinued)
- Mfr # 034521
- Zoro # G300447526
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
034521
Zoro #
G300447526
UPC #
718103321730
Country of Origin
China
Dimensions
Size
3.3" x 1.3" x 5.5"
Imprint Area Height
0.38"
Imprint Area Width
1.63"
Details
For Use With
Offistamp® 034517
Material
Plastic
Ink Color
Red
Weight
0.171 lbs
Description
Stamp documents quickly and easily to sort and track everything more accurately. Ergonomic design ensures comfortable use, even in the busiest offices. Vivid ink and laser-cut stamp deliver clean impressions that are legible at a glance. Large ink reservoir allows you to produce thousands of impressions before needing to be refilled. Clear dust cover protects the stamping surface when idle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.