Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Inking Message Stamp with Blank inByin Line, 12 Years, RECEIVED, 1.63inx0.88in, Black/Red Ink

  • Mfr # 034507

  • Zoro # G615661204


product price: $11.25
/ea

Key Features

Imprint Area Width
1.63 in
For Use With
Offistamp® 034515, 034517, 090724
Ink Color
Black/Red
Imprint Area Height
0.88 in
Number of Bands
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
034507
Zoro #
G615661204
UPC #
718103409773
Country of Origin
China

Dimensions

Imprint Area Width
1.63 in
Imprint Area Height
0.88 in

Details

Item
Message Daters
For Use With
Offistamp® 034515, 034517, 090724
Ink Color
Black/Red
Number of Bands
3
Includes
(1)-Blank/Neutral Ink Pad; (1) Pre-Inked Black Ink Pad; (1) Pre-Inked Red Ink Pad

Description

Keep important documents organized. Comfortable grip facilitates low-tension stamping to accommodate the rigors of repetitive use. Smooth-rotating date wheel makes it easy to update your impression from day to day. Self-inking format-the stamp re-inks with each press to ensure crisp, clear impressions. Durable construction stands up to the demands of the busiest office.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.