This item is Discontinued.

Offistamp Traditional Date Stamp, 5 Years, 1.25" x 0.2" 034509/10688

Traditional Date Stamp, 5 Years, 1.25" x 0.2" (Discontinued)

  • Mfr # 034509/10688
  • Zoro # G400447556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034509/10688
Zoro #
G400447556
UPC #
718103121903
Country of Origin
China

Dimensions

Size
#2 (8 pt.)
Imprint Area Height
0.2"
Imprint Area Width
1.25"

Details

For Use With
Offistamp® 520806, 652167, 819371
Number of Bands
3
Material
Steel/Plastic
Weight
0.208 lbs

Description

Save time—stamp rather than write the date on your important documents. Easy-to-rotate month, day and year wheels make it easy to get everything just right each and every day. Round, ergonomic plastic handle allows you to get a comfortable grip. Durable steel frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.