This item is Discontinued.

Ofm 18" D, 1" H, Chrome SH1860CH-2PK

18" D, 1" H, Chrome (Discontinued)

  • Mfr # SH1860CH-2PK
  • Zoro # G8907705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH1860CH-2PK
Zoro #
G8907705
UPC #
845123093825
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
18"
Overall Height
1"
Width
60"

Details

Color
Chrome
Frame Material
Steel

Description

Two Pack X5 18X60 Heavy Duty Shelf,Chrom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.