This item is Discontinued.

Ofm 19-3/4" D, 40" H, Black XTBASE-CAFE

19-3/4" D, 40" H, Black (Discontinued)

  • Mfr # XTBASE-CAFE
  • Zoro # G8913077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTBASE-CAFE
Zoro #
G8913077
UPC #
845123032107
Country of Origin
Unknown

Dimensions

Overall Depth
19-3/4"
Overall Height
40"
Width
19-3/4"

Details

Color
Black
Frame Material
Powder Coated Steel
Series
XT Series

Description

X-Pedestal Cafe Height Base,Blk Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.