This item is Discontinued.

Ofm 2" D, 47" H, Gray, vinyl PG4725-GF-GV

2" D, 47" H, Gray, vinyl (Discontinued)

  • Mfr # PG4725-GF-GV
  • Zoro # G8897388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG4725-GF-GV
Zoro #
G8897388
UPC #
845123015018
Country of Origin
Mexico

Dimensions

Overall Depth
2"
Overall Height
47"
Width
25"

Details

Color
Gray
Material
vinyl
Series
RiZe
Frame Material
Steel

Description

Poly Panel 47X25 Gray Frame/Gray Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.