This item is Discontinued.

Ofm 20" D, 19" H, Red, White, Laminate 2001T-2312-WHT

20" D, 19" H, Red, White, Laminate (Discontinued)

  • Mfr # 2001T-2312-WHT
  • Zoro # G8902507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001T-2312-WHT
Zoro #
G8902507
UPC #
845123079874
Country of Origin
Unknown

Dimensions

Overall Depth
20"
Overall Height
19"
Width
24"

Details

Color
Red, White
Material
Laminate
Series
Jupiter
Frame Material
Chrome

Description

Red Jupiter Table W/ White Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.