This item is Discontinued.

Ofm 22" D, 16" H, Taupe, Laminate 3010-PU607-BZ

22" D, 16" H, Taupe, Laminate (Discontinued)

  • Mfr # 3010-PU607-BZ
  • Zoro # G8907486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3010-PU607-BZ
Zoro #
G8907486
UPC #
845123052501
Country of Origin
Unknown

Dimensions

Overall Depth
22"
Overall Height
16"
Width
26"

Details

Color
Taupe
Material
Laminate
Series
Triumph
Frame Material
Chrome

Description

Table W/ Bronz Top Taupe Pu Border Chrm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.