This item is Discontinued.

Ofm 23" D, 33-3/4" H, Navy, Plastic 310-PA-4PK-NAVY

23" D, 33-3/4" H, Navy, Plastic (Discontinued)

  • Mfr # 310-PA-4PK-NAVY
  • Zoro # G8895321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-PA-4PK-NAVY
Zoro #
G8895321
UPC #
845123049204
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
23"
Overall Height
33-3/4"
Width
23-3/4"

Details

Color
Navy
Material
Plastic
Frame Material
Chrome Plated Steel
Series
310

Description

Multiuse Plast S/B Stack W/Arm,Nvy,4Pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.