This item is Discontinued.

Ofm 24" D, 29-3/4" H, Chrome SHCART2460

24" D, 29-3/4" H, Chrome (Discontinued)

  • Mfr # SHCART2460
  • Zoro # G8889146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHCART2460
Zoro #
G8889146
UPC #
845123022344
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
24"
Overall Height
29-3/4"
Width
60

Details

Color
Chrome
Frame Material
Steel

Description

Heavy Duty Mobile Media Cart 24 x 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.