Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm 26" D, 17-3/4" H, Taupe, Plum, Polyurethane 55-PU607-PLUM

26" D, 17-3/4" H, Taupe, Plum, Polyurethane (Discontinued)

  • Mfr # 55-PU607-PLUM
  • Zoro # G8901938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-PU607-PLUM
Zoro #
G8901938
UPC #
845123080290
Country of Origin
Unknown

Dimensions

Overall Depth
26"
Overall Height
17-3/4"
Width
30"

Details

Color
Taupe,Plum
Material
Polyurethane
Series
Quin Series

Description

Quin Series Taupe Pu607 Stool With Plum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.