This item is Discontinued.

Ofm 30" Square Gunmetal Table 161-T30-GM

30" Square Gunmetal Table (Discontinued)

  • Mfr # 161-T30-GM
  • Zoro # G4605073
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
161-T30-GM
Zoro #
G4605073
UPC #
192767010085
Country of Origin
China

Details

Shape
Square
Tabletop Material
Plastic
Capacity
250
Surface Material
Plastic

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 30" Square Dining Table is a blank slate that pairs perfectly with any chair from the 161 Collection. With a distinctively industrial flare, this table doesn't just look rugged, it weathers the outdoor elements beautifully because it's made of galvanized steel and is coated in an anti-UV powder that prevents heat retention. The square 30" x 30" standard height dining table features a smooth Gunmetal finish, is easy to clean, and is perfect for kitchens, cafes, dining rooms, pubs, bistros, and restaurants. With a reinforced x-brace beneath the table top, the table is sturdy and can hold up to 200 lb. The patio table features plastic, non-marring protective floor glides and measures 30.0 D x 30.0 W x 30.0 H. This quality table has a full BIFMA rating and is backed by our 5 Year Limited Warranty, to provide years of use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.