This item is Discontinued.

Ofm 405 Guest/Reception Chair, Black Back, 26-1/2" L 33" H, Armless, Vinyl Seat 405-VAM-606

405 Guest/Reception Chair, Black Back, 26-1/2" L 33" H, Armless, Vinyl Seat (Discontinued)

  • Mfr # 405-VAM-606
  • Zoro # G8881148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405-VAM-606
Zoro #
G8881148
UPC #
811588014361
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
33"
Overall Depth
26-1/2"
Width
24-3/4"

Details

Item
Guest/Reception Chair
Arm Style
Armless
Seat Material
Vinyl
Back Color
Black
Back Material
Vinyl
Frame Material
17 ga. Steel Tube
Backrest
2-1/2" Padded Back
Color
Seat: Black
Series
405
Weight Capacity
250 lb.
Office Chair Style
Reception Chair
Material
Seat: Anti-Microbial/Anti-Bacterial Vinyl
Style
Reception Chair

Description

Armless Reception Chair,Black Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.