This item is Discontinued.

Ofm Accent Chair, 29" x 33", Upholstery Color: Black 3002-PU606

Accent Chair, 29" x 33", Upholstery Color: Black (Discontinued)

  • Mfr # 3002-PU606
  • Zoro # G2372898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3002-PU606
Zoro #
G2372898
UPC #
845123030004
Country of Origin
China

Dimensions

Overall Depth
29 in
Overall Height
33 in
Overall Width
28 in
Seat Height
17 1/2 in
Back Height
17 1/2 in
Seat Depth
22 in
Back Width
22 in
Seat Width
20 in

Details

Weight Capacity
300 lb
Series
Triumph
Frame Material
Vinyl/Wood/Metal
Item
Accent Chair
Seat Material
Polyurethane
Caster Type
No Casters
Arm Style
Fixed
Back Color
Black
Features
Arm Chair Modular Design, Black, Chrome Legs, Ganging Brackets, Mix and Match for Numerous Options
Frame Color
Black
Back Material
Polyurethane
Seat Color
Black
Standards
ANSI/BIFMA, ISTA
Category Type
Accent Chair
Assembled/Unassembled
Unassembled
Upholstery Color
Black

Description

Lounge Chair, Back Color Black, Back Material Polyurethane, Frame Color Black, Frame Material Vinyl/Wood/Metal, Overall Depth 29 in, Overall Height 33 in, Overall Width 28 in, Seat Color Black, Seat Depth 22 in, Seat Height 17 1/2 in, Seat Material Polyurethane, Seat Width 20 in, Standards ANSI/BIFMA, ISTA, Weight Capacity 300 lb, Back Height 17 1/2 in, Back Width 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.