BlackAccent Chair, 62 inW32 inL33 inH, Fixed, PolyurethaneSeat, InterPlaySeries (Discontinued)
- Mfr # 822-PU606-BRONZ
- Zoro # G8889347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
822-PU606-BRONZ
Zoro #
G8889347
UPC #
845123031131
Country of Origin
China
Dimensions
Overall Height
33 in
Overall Width
62 in
Overall Depth
32 in
Cushion Thickness
5 in
Back Height
17 1/2 in
Seat Depth
21 in
Seat Height
18 1/2 in
Details
Item
Accent Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Polyurethane
Back Color
Black
Back Material
Polyurethane
Caster Type
Large Hooded Wheel, 2 Breaking
Frame Material
Polyurethane/Fabric/Metal/Wood
Assembled/Unassembled
Unassembled
Series
InterPlay
Frame Color
Black
Weight Capacity
500 lb
Features
Contemporary Design Sofa, (4) Lockable Casters for Easy Mobility, Swivel Tablet, Built-In Handle for Easy Mobility, All Black Back and Seat, Bronze Tablet
Standards
ANSI/BIFMA, ISTA
Category Type
Sofa
Upholstery Color
Black
Description
Interplay Double Tablet Fv Black,Bronz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.