Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1002-BLK-BGNB
Zoro #
G8883817
UPC #
845123010297
Country of Origin
China
Dimensions
Overall Width
47-1/2"
Overall Height
29-1/2"
Overall Depth
64-1/4"
Seat Width
17 in
Back Width
16 in
Seat Height
18 in
Seat Depth
14 in
Back Height
11 1/2 in
Details
Frame Color
Black
Item
Cluster Table
Frame Material
Laminate/Steel
Weight Capacity
1000 lb.
Color
Black
Standards
ANSI/BIFMA, ISTA
Back Color
Black
Series
Cluster
Features
Waterproof and Fireproof Frame and Seats, Auto Return Swivel Seats, Steel Seats with Powder Coated Paint Finish, Black Powder Coated Paint of Frame, Adjustable Foot Glides
Seat Color
Black
Arm Style
No Arm
Assembled/Unassembled
Unassembled
Caster Type
No Casters
Back Material
Steel
Seat Material
Steel
Description
Bg Cluster Table W/ Blk Seats,24"x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.