
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
161-WV18D-IVY
Zoro #
G5882967
UPC #
192767010740
Country of Origin
China
Dimensions
Overall Height
30.7"
Overall Depth
20.1"
Width
24.4"
Details
Item
Dining Chair
Material
Seat: Vinyl; Leg: Wood
Arm Style
Flared
Frame Material
Bentwood
Backrest
Curved Back
Color
Seat: Ivory; Leg: Walnut
Series
Mid Century Modern
Weight Capacity
225 lb.
Description
Dining Chair,Wood and Ivory Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.