This item is Discontinued.

Ofm End Table, 20" D, 16" H, Oak, Laminate ET2020-OAK-SLG

End Table, 20" D, 16" H, Oak, Laminate (Discontinued)

  • Mfr # ET2020-OAK-SLG
  • Zoro # G8887168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET2020-OAK-SLG
Zoro #
G8887168
UPC #
845123006078
Country of Origin
Unknown

Dimensions

Overall Depth
20"
Overall Height
16"
Width
20"

Details

Type
End Table
Item
End Table
Color
Oak
Material
Laminate
Frame Material
18 ga. Steel Leg

Description

End Table,20"x20",Silver Legs,Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.