Fabric Task Chair, 18-1/4" to 22-1/2", No Arms, Black (Discontinued)
- Mfr # 118-2-805
- Zoro # G8897771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118-2-805
Zoro #
G8897771
UPC #
811588012596
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
18-1/4" to 22-1/2"
Seat Width
18"
Seat Depth
18 in
Back Height
19"
Overall Width
26 1/4 in
Back Width
17 1/4 in
Cushion Thickness
3-1/2 in
Overall Depth
28 1/4 in
Overall Height
36 in to 40 1/4 in
Seat Height Min.
18 1/4 in
Seat Height Max.
22 1/2 in
Seat-Depth
18"
Description
Task Chair, Overall Width 26 1/4 in, Overall Depth 28 1/4 in, Seat Color Black, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Posture, Standards ANSI/BIFMA, Back Height 19 in, Back Width 17 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.