This item is Discontinued.

Ofm Fabric Task Chair, 18-1/4" to 22-1/2", No Arms, Black 118-2-AA-805

Fabric Task Chair, 18-1/4" to 22-1/2", No Arms, Black (Discontinued)

  • Mfr # 118-2-AA-805
  • Zoro # G8897555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-2-AA-805
Zoro #
G8897555
UPC #
845123011188
Country of Origin
Unknown

Dimensions

Seat Height Range
18-1/4" to 22-1/2"
Seat Width
18"
Seat Depth
18 in
Back Height
19"
Cushion Thickness
3-1/2 in
Overall Height
36 in to 40 1/4 in
Seat Height Min.
18 1/4 in
Back Width
17 1/4 in
Overall Width
26 1/4 in
Overall Depth
28 1/4 in
Seat Height Max.
22 1/2 in
Seat-Depth
18"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Has a Built-in Lumbar Support for Comfort Hour After Hour
Caster Type
Sturdy, 5-Star Base
Base Color
Black
Base Material
Plastic
Color
Black
Item
Task Chair
Material
Stain-resistant Fabric
Assembled/Unassembled
Unassembled
Base Style
5-Star
Seat Tilt Backward
None
Standards
ANSI/BIFMA
Weight Capacity
250 lb
Series
Posture
Number of Casters
5
Seat Tilt Forward
None
Number of Glides
0
Adjustable
Adjustable

Description

Task Chair, Overall Width 26 1/4 in, Overall Depth 28 1/4 in, Seat Color Black, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Posture, Standards ANSI/BIFMA, Back Height 19 in, Back Width 17 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.