Fabric Task Chair, 27-1/4" to 31-1/2" or 30-1/4" to 34-1/2", Black (Discontinued)
- Mfr # 130-AA3-DK-A05
- Zoro # G8887411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130-AA3-DK-A05
Zoro #
G8887411
UPC #
845123011744
Country of Origin
Unknown
Dimensions
Seat Height Range
27-1/4" to 31-1/2" or 30-1/4" to 34-1/2"
Seat Width
19"
Seat Depth
17 3/4 in
Back Height
17-3/4"
Cushion Thickness
3 in
Back Width
17 1/4 in
Seat Height Max.
23 1/2 in
Overall Height
44 1/2 in to 51 3/4 in
Overall Width
26 1/4 in
Overall Depth
26 1/4 in
Seat Height Min.
19 1/4 in
Seat-Depth
17-3/4"
Description
Task Chair, Overall Width 26 1/4 in, Overall Depth 26 1/4 in, Seat Color Black, Back Color Black, Seat Depth 17 3/4 in, Seat Width 19 in, Seat Material Fabric, Back Material Mesh, Weight Capacity 250 lb, Series Comfort, Standards ANSI/BIFMA, Back Height 17 3/4 in, Back Width 17 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.