This item is Discontinued.

Ofm Gaming Chair, Leather, Padded Flip-up, Blue ESS-3086-BLU

Gaming Chair, Leather, Padded Flip-up, Blue (Discontinued)

  • Mfr # ESS-3086-BLU
  • Zoro # G8245347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-3086-BLU
Zoro #
G8245347
UPC #
845123090633
Country of Origin
Unknown

Dimensions

Overall Height
48-1/4"
Overall Depth
30-1/2"
Height
44-1/2"
Width
28-1/4"

Details

Item
Gaming Chair
Office Chair Style
Gaming Chair
Arm Style
Padded Flip-up
Seat Material
Leather
Backrest
Contoured Segmented Padding, Integrated Headrest
Color
Blue
Series
Essentials
Weight Capacity
275 lb.
Material
Leather

Description

Gaming Chair,Leather,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.