This item is Discontinued.

Ofm Gaming Chair, Padded Flip-up, Fabric: Red; Leather: Black ESS-3085-RED

Gaming Chair, Padded Flip-up, Fabric: Red; Leather: Black (Discontinued)

  • Mfr # ESS-3085-RED
  • Zoro # G0913816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS-3085-RED
Zoro #
G0913816
UPC #
845123089309
Country of Origin
China

Dimensions

Overall Height
48-1/4"
Overall Depth
30-1/2"
Width
28-1/4"
Height
44-1/2"

Details

Item
Gaming Chair
Office Chair Style
Gaming Chair
Arm Style
Padded Flip-up
Backrest
Contoured Segmented Padding, Integrated Headrest
Color
Fabric: Red; Leather: Black
Series
Essentials
Weight Capacity
275 lb.
Material
Fabric/Leather

Description

Gaming Chair,Essentials,Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.