This item is Discontinued.

Ofm Mesh Task Chair, 17-1/2" to 22-1/2", Fixed Arms, Black E1001

Mesh Task Chair, 17-1/2" to 22-1/2", Fixed Arms, Black (Discontinued)

  • Mfr # E1001
  • Zoro # G8245548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1001
Zoro #
G8245548
UPC #
845123025130
Country of Origin
China

Dimensions

Seat Height Range
17-1/2" to 22-1/2"
Overall Height
36" to 41"

Details

Office Chair Style
Task Chair
Style
Task Chair
Material
Fabric
Arm Style
Fixed Arms
Color
Black
Seat Material
Mesh
Seat Color
Black
Item
Swivel Task Chair with Arms,Mesh,Black
Back Material
Fabric
Back Color
Black
Backrest
Built-in Lumbar Support
Series
5-Star Base, Dual Wheel
Weight Capacity
250 lb.
Adjustable
Swivel

Description

Swivel Task Chair with Arms,Mesh,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.