This item is Discontinued.

Ofm Orbit Static Stool 18" High Green Vinyl 2818-STA-V-GRN

Orbit Static Stool 18" High Green Vinyl (Discontinued)

  • Mfr # 2818-STA-V-GRN
  • Zoro # G8896785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2818-STA-V-GRN
Zoro #
G8896785
UPC #
845123092644
Country of Origin
Unknown

Dimensions

Seat Height Range
20"

Details

Color
Green
Material
vinyl

Description

Orbit Static Stool 18" High Green Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.