This item is Discontinued.

Ofm Privacy Station, 63" H, Gray/Cherry, polycarbonate T1X5-6337-PGGC

Privacy Station, 63" H, Gray/Cherry, polycarbonate (Discontinued)

  • Mfr # T1X5-6337-PGGC
  • Zoro # G8899865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1X5-6337-PGGC
Zoro #
G8899865
UPC #
845123019122
Country of Origin
Unknown

Dimensions

Overall Height
63"
Width
37"
Height
63"

Details

Type
Privacy Station
Item
Privacy Station
Color
Gray/Cherry
Material
polycarbonate
Frame Material
Steel
Series
RiZe

Description

Privsta 1X5 63 H/37 W/Poly/Grayv/Chry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.