This item is Discontinued.

Ofm Reception Station, 133" D, 45-1/2" H, Walnut, Melamine 55296-WALNUT

Reception Station, 133" D, 45-1/2" H, Walnut, Melamine (Discontinued)

  • Mfr # 55296-WALNUT
  • Zoro # G9549587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55296-WALNUT
Zoro #
G9549587
UPC #
845123031674
Country of Origin
Unknown

Dimensions

Overall Depth
133"
Overall Height
45-1/2"
Width
142"

Details

Type
Reception Station
Item
Reception Station
Color
Walnut
Material
Melamine
Series
Marque Series
Frame Material
Silver

Description

Marque 5-Unit Reception Station,Walnut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.