This item is Discontinued.

Ofm Sit To Stand With Keyboard Tray Black 5100-BLK

Sit To Stand With Keyboard Tray Black (Discontinued)

  • Mfr # 5100-BLK
  • Zoro # G8902857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5100-BLK
Zoro #
G8902857
UPC #
845123089316
Country of Origin
China

Dimensions

Width
35"
Depth
30.5"
Height
19.7"
Shelf Depth (In.)
23 in
Overall Height (In.)
19 3/4 in
Shelf Width (In.)
35 in
Overall Width (In.)
35 in
Overall Depth (In.)
30 1/2 in

Details

Item
Computer Workstation
Color
Black
Type
Sit and Stand Workstation
Caster Lock
No
Material
Plastic, Steel
Keyboard Shelf
Yes
Includes
Wire Management Clips
Assembly
Required
Load Capacity (Lb.)
35 lb
Number of Shelves
2
Standards
ANSI, BIFMA
Finish
Powder Coated
Number of Casters
0
Construction
PVC
Adjustable
Yes
Features
Sit-stand, Keyboard Tray, Beveled Edge, Durable, Ergonomic
Style
Modern

Description

Computer Workstation, Number of Shelves 2, Color Black, Material Plastic, Steel, Number of Casters 0, Standards ANSI, BIFMA, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.