This item is Discontinued.

Ofm Task Chair, 18-1/4" to 22-3/4", Adjustable Arms, Charcoal 119-VAM-AA-604

Task Chair, 18-1/4" to 22-3/4", Adjustable Arms, Charcoal (Discontinued)

  • Mfr # 119-VAM-AA-604
  • Zoro # G8885810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119-VAM-AA-604
Zoro #
G8885810
UPC #
845123011423
Country of Origin
Unknown

Dimensions

Seat Height Range
18-1/4" to 22-3/4"
Overall Height
37" to 41-1/2"

Details

Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Color
Charcoal
Back Color
Charcoal
Backrest
Built-in Lumbar Support
Caster Type
Sturdy, 5-Star Base
Color
Charcoal
Frame Material
Molded Poly
Series
Straton
Weight Capacity
250 lb.
Material
Anti-microbial/Anti-bacterial Vinyl

Description

Computer Task Chair W/Arms,Chrcl Vnyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.