This item is Discontinued.

Ofm Task Chair, 27-1/2" L 39-3/4" H, Fixed Looped, Essentials Series ESS-6000

Task Chair, 27-1/2" L 39-3/4" H, Fixed Looped, Essentials Series (Discontinued)

  • Mfr # ESS-6000
  • Zoro # G8245207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-6000
Zoro #
G8245207
UPC #
089191013822
Country of Origin
China

Dimensions

Overall Height
39-3/4"
Overall Depth
27-1/2"
Height
36"
Width
25-1/4"

Details

Item
Task Chair
Arm Style
Fixed Looped
Color
Black
Series
Essentials
Weight Capacity
250 lb.
Material
Leather

Description

Chair with Arms,SofThread Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.