Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Task Chairs, 16" to 19-1/2" Height, Fixed, Black 200-BLK-BLK

Task Chairs, 16" to 19-1/2" Height, Fixed, Black (Discontinued)

  • Mfr # 200-BLK-BLK
  • Zoro # G8881699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-BLK-BLK
Zoro #
G8881699
UPC #
845123011942
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
16" to 19-1/2"
Overall Height
29" to 32-1/2"

Details

Office Chair Style
Task Chairs
Arm Style
Fixed
Backrest
Contoured
Caster Type
Sturdy, 5-Star Base
Color
Black
Material
Plastic
Weight Capacity
250 lb.
Frame Material
Steel
Series
Martisa

Description

Armless Swivel Chair,Blk/Blk Frm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.