This item is Discontinued.

Ofm Task Chairs, 18-1/4" to 22-1/2" Height, Adjustable, Wine 118-2-AA-DK-803

Task Chairs, 18-1/4" to 22-1/2" Height, Adjustable, Wine (Discontinued)

  • Mfr # 118-2-AA-DK-803
  • Zoro # G8897561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-2-AA-DK-803
Zoro #
G8897561
UPC #
845123011232
Country of Origin
Unknown

Dimensions

Seat Height Range
18-1/4" to 22-1/2"
Overall Height
43" to 47-1/2" or 46" to 50-1/2"

Details

Office Chair Style
Task Chairs
Arm Style
Adjustable
Backrest
Has a Built-in Lumbar Support for Comfort Hour After Hour
Caster Type
Sturdy, 5-Star Base
Color
Wine
Material
Stain-resistant Fabric
Weight Capacity
250 lb.
Series
Posture

Description

Posture Task Chair W/Arms + Dk,Wine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.