This item is Discontinued.

Ofm Task Chairs, 23-1/2" to 27" or 26-1/2" to 30" Height, Fixed, Wine 200-DK-SLVR-WNE

Task Chairs, 23-1/2" to 27" or 26-1/2" to 30" Height, Fixed, Wine (Discontinued)

  • Mfr # 200-DK-SLVR-WNE
  • Zoro # G8881820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-DK-SLVR-WNE
Zoro #
G8881820
UPC #
845123012024
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
23-1/2" to 27" or 26-1/2" to 30"
Overall Height
36-3/4" to 40-1/4" or 39-3/4" to 43-1/4"

Details

Office Chair Style
Task Chairs
Arm Style
Fixed
Backrest
Contoured
Caster Type
Sturdy, 5-Star Base
Color
Wine
Material
Plastic
Frame Material
Steel
Series
Martisa
Weight Capacity
250 lb.

Description

Armless Swivel Chair,W/Dk,Wine/Slvr Frm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.