This item is Discontinued.

Ofm Training Table, 20" D, 29" H, Cherry, Laminate 66510-CHY

Training Table, 20" D, 29" H, Cherry, Laminate (Discontinued)

  • Mfr # 66510-CHY
  • Zoro # G9550375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66510-CHY
Zoro #
G9550375
UPC #
811588012077
Country of Origin
Unknown

Dimensions

Overall Depth
20"
Overall Height
29"
Width
59"

Details

Type
Training Table
Color
Cherry
Material
Laminate
Top Material
Laminate
Frame Material
16 ga. Steel
Series
Mesa Series

Description

Training/Seminar Table,20"x59",Cherry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.