This item is Discontinued.

Ofm Utility Table, 23-3/4" D, 26-1/4" to 30-1/4" H, Burgundy, Fabric 902-DK-451

Utility Table, 23-3/4" D, 26-1/4" to 30-1/4" H, Burgundy, Fabric (Discontinued)

  • Mfr # 902-DK-451
  • Zoro # G8908308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-DK-451
Zoro #
G8908308
UPC #
811588015511
Country of Origin
Unknown

Dimensions

Overall Depth
23-3/4"
Overall Height
26-1/4" to 30-1/4"
Width
23-3/4"

Details

Type
Utility Table
Color
Burgundy
Material
Fabric
Frame Material
Steel

Description

Utility Stool W/Dk,12,451 Burgundy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.