This item is Discontinued.

Ofm Vinyl Task Chair, 18-1/4" to 22-3/4", No Arms, Black 119-VAM-606

Vinyl Task Chair, 18-1/4" to 22-3/4", No Arms, Black (Discontinued)

  • Mfr # 119-VAM-606
  • Zoro # G8885880
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119-VAM-606
Zoro #
G8885880
UPC #
811588012664
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/4" to 22-3/4"
Overall Height
37" to 41-1/2"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Sturdy, 5-Star Base
Material
Anti-microbial/Anti-bacterial Vinyl
Series
Straton
Weight Capacity
250 lb.
Frame Material
Molded Poly
Color
Black
Style
Task Chair

Description

Computer Task Chair,Black Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.