Vinyl Task Chair, 18-1/4" to 22-3/4", No Arms, Charcoal (Discontinued)
- Mfr # 119-VAM-604
- Zoro # G8886109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119-VAM-604
Zoro #
G8886109
UPC #
811588012640
Country of Origin
Unknown
Dimensions
Seat Height Range
18-1/4" to 22-3/4"
Overall Height
37" to 41-1/2"
Details
Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Charcoal
Back Color
Charcoal
Backrest
Built-in Lumbar Support
Caster Type
Sturdy, 5-Star Base
Series
Straton
Material
Anti-microbial/Anti-bacterial Vinyl
Frame Material
Molded Poly
Weight Capacity
250 lb.
Color
Charcoal
Description
Computer Task Chair,Charcoal Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.