This item is Discontinued.

Ofm X5 19 2/3" Alum. Middle Track, 2Pcs/Set SMT50

X5 19 2/3" Alum. Middle Track, 2Pcs/Set (Discontinued)

  • Mfr # SMT50
  • Zoro # G8912429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT50
Zoro #
G8912429
UPC #
845123017296
Country of Origin
Taiwan, Province of China

Dimensions

Depth
19.67"
Height
1/4"
Width
1.8"

Details

Finish
Chrome plated
Material
Aluminum
Item
X5 Middle Track
Color
Chrome

Description

X5 19 2/3" Alum. Middle Track,2Pcs/Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.