Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X5L4-4824-BLK
Zoro #
G8912611
UPC #
811588011957
Country of Origin
Taiwan, Province of China
Dimensions
Depth
24"
Height
72"
Width
48"
Details
Material
Steel
Number of Shelves
16
Shelf Capacity
300 lb.
Color
Black
Includes
Track
Item
X5 Lite 4-Unit Complete Sliding Shelf Storage System
Description
X5 Lite 4 4-Shelf Units 48"x24",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.