Shop OGALLALA COMFORT CO
Comfort Company 463G-2218-B Elements Gel 3 In. Wheelchair Cushion with Comfort-Tek Cover
Mfr # 463G-2218-B
Zoro # G304120265
product price:Â $213.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
463G-2218-B
Zoro #
G304120265
UPC #
-
Country of Origin
China
Description
Features
- Quadragel pack has four compartments designed to prevent gel migration.
- It helps skin and retains body temperature to provide maximum comfort.
- Non - skid flat bottom.
- Single - layer foam construction contours to users body, reducing high pressure areas.
- 3 in. Thickness.
- Comfort - Tek - Fluid proof exterior has supple leathery properties that provide an easily cleaned surface and protection for the inner cushion.
- Comfort - Tek has multidimensional stretch and helps alleviate pressure on bony prominences.
- Dimension - 18 L x 22 W x 3 H in.
- Item Weight - 400 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.