This item is Discontinued.

Ogrow Greenhouse Cloche Repl. Cover-To Fit Frame Size  70.9"Lx36.2"Wx36.2"H OGRC7036-M

Greenhouse Cloche Repl. Cover-To Fit Frame Size  70.9"Lx36.2"Wx36.2"H (Discontinued)

  • Mfr # OGRC7036-M
  • Zoro # G7023170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OGRC7036-M
Zoro #
G7023170
UPC #
799430520881
Country of Origin
China

Dimensions

Overall Height
36
Size
71"L x 36"W x 36"H
Overall Length
36
Overall Width
71

Details

Includes
Greenhouse Cover
Features
Heavy duty reinforced cover, UV protected cover with zips for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Clear, To Fit Frame Size �70.9"L X 36.2"W X 36.2"H
Weight
1.3
Color
Clear
Material
Plastic

Description

Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection, for greater stability when attached to wall. Fits Ogrow Cloche Greenhouse or Greenhouse frame size measuring 19.3"Wx27.2"Dx62.2"H. Greenhouse Cloche Replacement Cover-To Fit Frame Size 70.9"Lx36.2"Wx36.2"H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.