This item is Discontinued.

Ogrow Greenhouse PE Repl. Cover-To Fit Frame Size 77" H x 56" W x 56" D OGRC6868-PEL

Greenhouse PE Repl. Cover-To Fit Frame Size 77" H x 56" W x 56" D (Discontinued)

  • Mfr # OGRC6868-PEL
  • Zoro # G7022945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGRC6868-PEL
Zoro #
G7022945
UPC #
714757405079
Country of Origin
China

Dimensions

Overall Length
77
Overall Width
56
Overall Height
56
Size
56"L x 56"W x 77"H

Details

Weight
3.65
Includes
Greenhouse Cover
Material
Plastic
Features
Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 77" H x 56" W x 56" D
Color
Lilac

Description

Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 2 Tier 12 Shelf Greenhouse or Greenhouse frame size measuring 77" H x 56" W x 56" D. 2 Tier 8 Shelf Greenhouse PE Replacement Cover-To Fit Frame Size 77" H x 56" W x 56" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.