This item is Discontinued.

Ogrow Greenhouse Repl. Cover-To Fit Frame Size 28.7"Wx56.2"Dx76.8"H OGRC6834-S

Greenhouse Repl. Cover-To Fit Frame Size 28.7"Wx56.2"Dx76.8"H (Discontinued)

  • Mfr # OGRC6834-S
  • Zoro # G7023155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGRC6834-S
Zoro #
G7023155
UPC #
799430520928
Country of Origin
China

Dimensions

Overall Height
28.5
Overall Length
77
Overall Width
56.5
Size
29"L x 56"W x 77"H

Details

Includes
Greenhouse Cover
Weight
2.2
Material
Plastic
Color
Clear
Features
Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Clear, To Fit Frame Size 28.7"W X 56.2"D X 76.8"H

Description

Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 3 Tier 6 Shelf Greenhouse or Greenhouse frame size measuring 28.7"Wx56.2"Dx76.8"H. 3 Tier 6 Shelf Greenhouse Replacement Cover-To Fit Frame Size 28.7"Wx56.2"Dx76.8"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.