This item is Discontinued.

Ogrow Greenhouse Repl. Cover-To Fit Frame Size 56.3"Wx56.3"Dx76.8"H OGRC6868-D

Greenhouse Repl. Cover-To Fit Frame Size 56.3"Wx56.3"Dx76.8"H (Discontinued)

  • Mfr # OGRC6868-D
  • Zoro # G7023310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGRC6868-D
Zoro #
G7023310
UPC #
799430520935
Country of Origin
China

Dimensions

Overall Width
56.5
Overall Height
56.5
Size
56"L x 56"W x 77"H
Overall Length
77

Details

Features
Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Clear, To Fit Frame Size 56.3"W X 56.3"D X 76.8"H
Material
Plastic
Weight
3.1
Includes
Greenhouse Cover
Color
Clear

Description

Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 6 Tier 12 Shelf Greenhouse or Greenhouse frame size measuring 56.3"Wx56.3"Dx76.8"H. 6 Tier 12 Shelf Greenhouse Replacement Cover-To Fit Frame Size 56.3"Wx56.3"Dx76.8"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.