This item is Discontinued.

Ogrow Greenhouse Repl. Cover-To Fit Frame Size 56.3"Wx56.3"Dx76.8"H OGRC6868-DL

Greenhouse Repl. Cover-To Fit Frame Size 56.3"Wx56.3"Dx76.8"H (Discontinued)

  • Mfr # OGRC6868-DL
  • Zoro # G7023024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OGRC6868-DL
Zoro #
G7023024
UPC #
714757405024
Country of Origin
China

Dimensions

Overall Height
56.5
Overall Length
77
Overall Width
56.5
Size
56"L x 56"W x 77"H

Details

Features
Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 56.3"W X 56.3"D X 76.8"H
Color
Lilac
Weight
3.1
Includes
Greenhouse Cover
Material
Plastic

Description

Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 6 Tier 12 Shelf Greenhouse or Greenhouse frame size measuring 56.3"Wx56.3"Dx76.8"H. 6 Tier 12 Shelf Greenhouse Replacement Cover-To Fit Frame Size 56.3"Wx56.3"Dx76.8"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.