
Large Heavy Duty WALK-IN Portable Lawn and Garden Greenhouse (Discontinued)
- Mfr # OG4979-2T8
- Zoro # G7022909
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OG4979-2T8
Zoro #
G7022909
UPC #
799430519366
Country of Origin
China
Dimensions
Overall Height
75
Overall Length
74
Overall Width
49
Size
74"L x 49"W x 75"H
Details
Includes
Full Greenhouse
Features
Walk-In for easy access to your plantings, Roll up door for easy access, ventilation, and moisture control, No hardware needed for assembly, Make your growing season longer!, Capacity wieght per shelf = 75 lb
Weight
24
Color
Green
Material
Steel; Plastic
Description
If you are a garden hobbyist who would like to enjoy flowers and vegetables year round, the Ogrow 75" H x 49" W x 74" D Large Heavy Duty WALK-IN 2 Tier, 3 rows of 8 Shelves Portable Lawn and Garden Greenhouse is perfect for you. Our greenhouses are affordable, lightweight and easy to assemble. No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy 123 assembly. Perfect for your garden, lawn, and backyard and even for patios, decks, and balconies right in front of your home! Double sized to give you even more space to store your plantings. Sturdy dark green powder-coated frame for rust protection offers plenty of support for pots and trays. Its heavy duty reinforced green PE plastic cover that gives you extra protection against direct sunlight has full length roll up gives you easy access to the Insides where there are sturdy shelves for pots and seed trays. Ogrow Twin Wall Walk-In Greenhouse connects with ties giving you longer lasting durability. Heavy duty Cover construction ensures years of reliable use and won’t fade or crack in sun. Walk-in Design offers enough growing space for large size plants and easy access & ventilation. The purchase includes clear setup and care instructions. A bright growing season is coming... Ogrow Deluxe WALK-IN 2 Tier 8 Shelf Portable Lawn and Garden Greenhouse, a gardener's place! Greenhouse includes an anchor system, the anchors will secure the greenhouse to the ground using strong ropes along with heavy duty anchors that will guarantee sturdiness even in the worst of weathers!!. Large Heavy Duty WALK-IN 2 Tier 8 Shelf Portable Lawn and Garden Greenhouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.