This item is Discontinued.

Ogrow PE Greenhouse Repl. Cover-To Fit Frame Size 47.2"Lx23.6"Wx23.6"H OGRC4723-M

PE Greenhouse Repl. Cover-To Fit Frame Size 47.2"Lx23.6"Wx23.6"H (Discontinued)

  • Mfr # OGRC4723-M
  • Zoro # G7023076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGRC4723-M
Zoro #
G7023076
UPC #
799430520911
Country of Origin
China

Dimensions

Size
47"L x 24"W x 24"H
Overall Height
23.5
Overall Width
23.5
Overall Length
23.5

Details

Color
Green
Weight
0.95
Material
Plastic
Includes
Greenhouse Cover
Features
Heavy duty reinforced cover, UV protected cover with zips for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Green, To Fit Frame Size 47.2"L X 23.6"W X 23.6"H

Description

Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow PE Cloche Greenhouse or Greenhouse frame size measuring 47.2"Lx23.6"Wx23.6"H. PE Greenhouse Cloche PE Replacement Cover-To Fit Frame Size 47.2"Lx23.6"Wx23.6"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.